Rechargeable Signal Light With Solid/Flash Green/Amber/Red
0
1
2
3
4
5
6

Rechargeable Signal Light With Solid/Flash Green/Amber/Red

Order Code: ZT1050394P

£79.99 Inc VAT (20%)


Description

The IL-SIG1 is a powerful rechargeable signalling light which can double up as a work light. For signalling it features a Red, Amber & Green light which can be used with a solid and flashing mode. Due to its slim nature, it will easily fit into the palm of your hand. If this is not convenient, there is a kickstand and magnetic hanging hook. Regarding the work light, it has a powerful 1100 lumen SMD LED, which provides a well spread beam. In addition it also has a 220 lumen SMD LED top torch, for ultimate versatility.

1100 lumen white 10W SMD LEDs, 6500k
Red / Amber / Green SMD LEDs for signalling
Coloured LEDs have static and 2Hz flashing functions
4 Independent switches for easy operation
Additional 220 lumen white 6500k SMD LED top torch
Super tough aluminium & polycarbonate construction
Built-in aluminium heat sink on the back
Integral rotating hanging hook with magnets
Multi-positional fold-out kick stand/hook
IP54 dust and water resistant
Red-to-Green charging indicator LED
1m high quality DC-USB charging cable included

See full description
Specifications for Rechargeable Signal Light With Solid/Flash Green/Amber/Red
  • MFR Part No.
    IL-SIG1
  • Weight
    334g
  • Battery Life
    3.5-30hours
  • Lumens
    1100Lumens
  • Battery Type
    Lithium-Ion
  • Bulb Type
    LED
  • Beam Distance
    61m
  • Rechargeable
    Rechargeable
  • Voltage
    3.7V
  • Type
    Inspection Light
  • Battery Size
    3.7V
  • Series
    IL-SIG
  • Overall Length
    205mm
  • Ingress Protection Rating (IP Rating)
    IP54
  • Colour
    Black/Yellow
  • Case Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome