Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
Red Flashing LED Mega In Plastic Housing - 850
By AUTOBAR
Order Code:
ZT3955329S
£2.19
each
Inc VAT (20%)
£120.45 minimum order value
Quantity
Price
Discount
1 - 99
£2.19
0%
100 - 199
£2.10
4%
200 +
£2.01
8%
Add to basket
Minimum order quantity: 55.
Get it by
Wed, 15th Jan
In Stock
GBP
120.45
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/red-flashing-led-mega-in-plastic-housing-850/p/ZT3955329S
Add to quotation
View all Torches
Description
LED Flasher 5mm Red
Tags:
#BulkDiscount
Specifications
Specifications for Red Flashing LED Mega In Plastic Housing - 850
Colour
Red
Diameter
5mm
Housing Material
Plastic
Type
LED Flasher
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome