0
1

RIT1040 110 Lumen Pen Torch &Lamp

Order Code: ZT3307784S

£33.99 Inc VAT (20%)


Description

This aluminium constructed 150 lumen torch provides bright white light with 6000K colour temperature. Its standard setting has a wide-angle light output for total illumination of the work area. Built in IC protection to protect battery from over charger or discharge. Designed for everyday workshop used and is complete with USB to Micro USB cable for convenient recharging (6 hours recharge time).

Modes
• Torch mode - up to 3 hours of illumination time
• Lamp mode - up to 4 hours of illumination time

Optional 6x zoom for a focused beam of light to see into the distance

See full description
Specifications for RIT1040 110 Lumen Pen Torch &Lamp
  • Overall Length
    159mm
  • Lumens
    150lm
  • Battery Type
    Lithium-ion
  • Bulb Type
    LED
  • Colour
    Black
  • Rechargeable
    Rechargeable
  • Case Material
    Aluminium
  • Weight
    124g
  • Type
    Handheld Torch
  • MFR Part No.
    RIT1040
  • Series
    RIT1040
  • Battery Life
    4hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome