RT5196 Rubber Torch

Order Code: ZT3307812S

£9.99each Inc VAT (20%)
£59.94 minimum order value
QuantityPriceDiscount
1 - 9£9.990%
10 +£9.594%

Minimum order quantity: 6.

Description

A tough heavy duty rubber torch with 50 lumens light output. It has a 25 hour operating time and a wrist strap and non-slip grip. 3 x D cell batteries included and supplied in blister pack.

Dimensions (HxWxD): 245 x 68 x 68mm
Weight: 438g
Voltage: 4.5V

See full description
Specifications for RT5196 Rubber Torch
  • Overall Length
    245mm
  • MFR Part No.
    RT5196
  • Type
    Handheld Torch
  • Battery Type
    Alkaline
  • Series
    RT5196
  • Rechargeable
    Non-Rechargeable
  • Case Material
    Rubber
  • Colour
    Black/Yellow
  • Bulb Type
    LED
  • Battery Size
    D
  • Weight
    438g
  • Lumens
    50Lumens
  • Battery Life
    25hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome