S1532 9 LED Mini Torch

Order Code: ZT3521438S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

VERSATILE: With 9 super bright LEDs, this mini torch is ideal for camping, fishing, hiking and emergencies. EASY TO USE: With a soft-touch rubber grip and a handy wrist strap, it has an easy on/off push button on the base. BATTERIES INCLUDED: 95mm (3.7") in length, it is compact and pocket sized and is supplied with 3 x AAA batteries. Requires 3 x 'AAA' batteries (included) .

See full description
Specifications for S1532 9 LED Mini Torch
  • Battery Type
    3 x AAA
  • Product Type
    Mini Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome