Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
Scissor with Big Breach 1000 V 79059
By EGA Master
Order Code:
ZT3281587S
£59.99
each
Inc VAT (20%)
£179.97 minimum order value
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
179.97
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/scissor-with-big-breach-1000-v-79059/p/ZT3281587S
Add to quotation
View all Torches
Description
SCISSOR WITH BIG BREACH 1000 V
Tags:
#BulkDiscount
Specifications
Specifications for Scissor with Big Breach 1000 V 79059
Product Type
Scissor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome