Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
SG2LRE6 Maglite Mag-Tac Plainbezel Torch
By Maglite
Order Code:
ZT3292963S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
10-12
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/sg2lre6-maglite-mag-tac-plainbezel-torch/p/ZT3292963S
Add to quotation
View all Torches
Description unavailable
Specifications
Technical Information
Specifications for SG2LRE6 Maglite Mag-Tac Plainbezel Torch
Overall Length
131mm
Battery Size
CR123
Bulb Type
LED
MFR Part No.
SG2LRE6
Colour
Black
Rechargeable
Non-Rechargeable
Series
MAG TAC
Type
Handheld Torch
Case Material
Aluminium
Beam Distance
182m
Lumens
310Lumens
Battery Life
4 to 17hr