SMD LED Rechargeable 3 in 1 Spot Light 3W

Order Code: ZT2622195S

£19.99 Inc VAT (20%)


Description

• Rechargeable 3W SMD LED 105 Lumen Spotlight.
• SMD LED 60 Lumen Lantern.
• Lantern produces 360° lighting with two settings.
• SMD LED Desk Lamp producing 180 lumens.
• Desk Lamp has two settings with adjustable lighting angle.
• Slide switch and quick release button to change the light function.
• Charging USB cable included.
• 3.7V 1500mAh Li-ion battery.
• Can be used as an emergency Power Bank to charge a mobile phone or other accessories.
• Model No. LED140

See full description
Specifications for SMD LED Rechargeable 3 in 1 Spot Light 3W
  • MFR Part No.
    LED140
  • Battery Type
    3.7V 1500mAh Li-ion battery
  • Ip Rating
    IP20
  • IP Rating
    IP20
  • Weight
    0.24KG
  • Power
    3W
  • Charging Time
    4hours
  • LED Type
    SMD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome