SMD LED Rechargeable Neck Torch 320 Lumen

Order Code: ZT2622065S

£45.99 Inc VAT (20%)


Description

• 6500k SMD LED Rechargeable two mode neck torch.
• Maximum output of 320 lumens with a maximum 6hr run time.
• Neck light is lightweight, adjustable and comfortable around your neck.
• The two adjustable light heads can be locked independently up to 120°.
• Three colour Led battery level indicator.
• Supplied with Type-C USB charging cable.
• Rechargeable 3.7V Li-ion Battery charges in 2.5 hours.
• 2m Drop-proof and IP rating IP54.
• Model No. NT320LED

See full description
Specifications for SMD LED Rechargeable Neck Torch 320 Lumen
  • MFR Part No.
    NT320LED
  • Battery Type
    3.7V 700mAh Li-ion
  • Weight
    0.14KG
  • Charging Time
    2.5hours
  • LED Type
    3W SMD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome