SP22017 Maglite LED Torch

Order Code: ZT1036934P

£39.99 Inc VAT (20%)


Description

This mini handheld torch provides 77 lumens of output over 141 metres from a singular LED.

Features and Benefits
• MAG-LED® technology delvers 77 lumens from a singular LED
• Presentation boxed for convenient storage
• Compact size makes it easier to store

Notes
• Supplied in a presentation gift box
• Supplied with 2 x AA batteries

See full description
Specifications for SP22017 Maglite LED Torch
  • Case Material
    Aluminium
  • Rechargeable
    Non-Rechargeable
  • Colour
    Black
  • Battery Type
    Alkaline
  • MFR Part No.
    SP22017
  • Weight
    118g
  • Overall Length
    168mm
  • Beam Distance
    141m
  • Series
    Mini
  • Bulb Type
    LED
  • Type
    Handheld Torch
  • Lumens
    77lm
  • Battery Size
    AA