0
1

SP2201H LED 2 AA Black Torch with Holster

Order Code: ZT1026150X

£59.99each Inc VAT (20%)
£359.94 minimum order value
QuantityPriceDiscount
1 - 29£59.990%
30 +£57.594%

Minimum order quantity: 6.

Description

The new Mini SP2201H Mag-lite 3 Watt LED torch is crafted after the legendary Mini Maglite flashlight, an iconic American design classic, famous around the world. Built tough enough to last a lifetime, its durability and patented features are now available with the new MAG-LED? Technology. These technologically advanced lighting instruments are the ideal personal flashlights.

Features:
Powerful projecting beam that focuses simply by rotating the head. Balanced Optics?, combining a highly refined reflector with a quality LED, for a brilliant adjustable beam.
Intelligent energy source management (patent pending) balancing high brightness with extended battery life.
Use either the installed LED module or the krypton lamp (stored in the tail cap).

Overall length: 168mm.
Barrell diameter: 18mm.
Requires two AA batteries.
Supplied with handy holster.

See full description
Specifications for SP2201H LED 2 AA Black Torch with Holster
  • Battery Type
    Alkaline
  • Battery Life
    10hours
  • Lumens
    77Lumens
  • Beam Distance
    141m
  • Overall Length
    168mm
  • Battery Size
    AA
  • Voltage
    1.5V
  • Case Material
    Aluminium
  • Weight
    50g
  • Colour
    Black
  • Bulb Type
    LED
  • MFR Part No.
    SP2201H
  • Rechargeable
    Non-Rechargeable
  • Type
    Handheld Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome