Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
SP2P01H Mini Maglite AA Pro+led Torch
By Maglite
Order Code:
ZT1043761P
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/sp2p01h-mini-maglite-aa-pro%2Bled-torch/p/ZT1043761P
Add to quotation
Schedule an order and save 5%
View all Torches
Description
Description unavailable
Specifications
Specifications for SP2P01H Mini Maglite AA Pro+led Torch
Lumens
226lm
Overall Length
168mm
Rechargeable
Non-Rechargeable
Bulb Type
LED
Beam Distance
140m
Case Material
Aluminium
Type
Handheld Torch
Battery Type
Alkaline
Battery Size
AA
MFR Part No.
SP2P01H
Colour
Black
Series
Mini Maglite®
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome