Choose the powerful Canon Speedlite EL-5 Flashgun to catch those unique moments, with improved communication and features thanks to Canons Multi-Function foot. Professional lighting with performance to match Capture unmissable moments with a powerful GN60-rated flash with fast recycle times and long continuous busts, while a power level indicator gives reassurance on the LP-EL Li-ion battery charge. Multi-Function Foot for advanced operation Control the SPEEDLITE EL-5 direct from the camera thanks to Canons Multi-Function Foot, a new interface offering reliable connection with improved communication and features. Feature packed for creative photography Use FE Memory for quicker setups and Manual mode for fine control down to 1/1024th power. Custom Flash Modes allow settings to be stored and linked to a compatible cameras own Custom settings. Multi-flash lighting for studio quality shooting Control up to 15 Speedlites wirelessly with the built-in radio transmitter at up to 30m away and model the lighting thanks to a Dual White LED with brightness adjustment. Intuitive interface and advanced handling Control settings using the Speedlites joystick or from the cameras LCD via the Speedlites (Flash) Direct Menu button, or remotely via the Camera Connect App. SPEEDLITE EL-5 can tilt upwards to 120 or sideways for bounce lighting. Remote, reliable operation every time Shoot with flash in all weather conditions thanks to weather resistant seals and an improved internal airflow design that helps to keep the flash head cool.