Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Torches
Spot Light Track LED 3000K Mains DIM IP20 7W 580LM 36 Degree White
By JCC
Order Code:
ZT5061942S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/spot-light-track-led-3000k-mains-dim-ip20-7w-580lm-36-degree-white/p/ZT5061942S
Add to quotation
View all Torches
Description
JCC SPOTLIGHT TRACK LED 3000K MAINS DIM IP20 7W 580LM 36DEG WHI Starspot 600 JC14222WH
Specifications
Specifications for Spot Light Track LED 3000K Mains DIM IP20 7W 580LM 36 Degree White
Length
123.5mm
Colour Temperature
3000 - 3000 K
Width
91.8mm