0
1

Super Boost 3500LM Rechargeable Osram P9 LED 30W Pocket Light

Order Code: ZT1226961P

£46.99 Inc VAT (20%)


Description

Triple Osram P9 LED 10W produces extremely bright, white light with an output of 1400 lumens, with a super boost output of 3500lm for 35 seconds. Working range up to 250 metres. Powered by a rechargeable 3.7V 2Ah Li-ion battery with a charging time of 3-4hrs. Supplied with micro USB charging lead. ***WARNING*** Please keep out of reach of children, as lens generates heat on Super Boost setting.

Specifications for Super Boost 3500LM Rechargeable Osram P9 LED 30W Pocket Light
  • MFR Part No.
    LED451
  • Battery Type
    3.7V 2Ah Lithium-ion
  • Weight
    0.15kg
  • Charging Time
    4-5hours
  • LED Type
    3 x 10W SMD LED