0
1
2
3
4

Swift Rl Pro Rechargeableheadlamp

Order Code: ZT1262891X

£89.99 Inc VAT (20%)

Currently unavailable

Description

The SWIFT RL PRO is a compact multi-beam head torch that is ultra-bright and lightweight, providing 900 lumens of illumination at only 100g. Fully rechargeable, the head torch possesses multi-beam and REACTIVE LIGHTING® technology, for proximity and distance vision.

Features and Benefits
• Comfortable headband which can be used over helmets
• The reflective headband aids night visibility and is adjustable, for stability during a range of activities
• A single button provides control over all functions: ON/OFF, lighting modes, brightness and locking
• A choice of two lighting modes which can be selected by holding the button for a long press: REACTIVE LIGHTING® or STANDARD LIGHTING
• Lock function prevents the torch from being accidentally turned on during storage or transit
• REACTIVE LIGHTING® mode utilises light sensors to adjust brightness and optimise battery use

Typical Applications
• Construction sites
• Low-light environments
• Outdoor activities

See full description
Specifications for Swift Rl Pro Rechargeableheadlamp
  • Bulb Type
    LED
  • Battery Type
    Lithium-ion
  • MFR Part No.
    E810AA00
  • Rechargeable
    Rechargeable
  • Battery Size
    2350 mAh Lithium-Ion rechargeable battery (included)
  • Weight
    100g
  • Battery Life
    2 - 30hours
  • Lumens
    900Lumens
  • Beam Distance
    Max. 150m
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Colour
    Orange
  • Type
    Head Torch
  • Case Material
    Plastic
  • Series
    SWIFT RL PRO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome