0
1
2
3
4
5

Torch/Inspection Light 3W LED + 3W COB LED 4 x AAA Cell

Order Code: ZT1226841P

£10.99 Inc VAT (20%)


Description

Twin function light, features a powerful 3W LED directional torch and, by extending the body of the torch, an automatic on/off 3W COB LED inspection lamp. A strong magnet in the base allows for hands-free use. Powered by 4 x AAA batteries (not included).

Specifications for Torch/Inspection Light 3W LED + 3W COB LED 4 x AAA Cell
  • MFR Part No.
    LED069
  • Battery Type
    4 x AAA (not included)
  • Weight
    0.11kg
  • Maximum Length
    220mm
  • LED Type
    3W COB + 3W LED
  • Overall Length
    165mm
  • Lumen Output
    Side/Top, 150/50lm
  • Operating Time
    Side/Top, 5/8hr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome