TORCH LITE 400 A LED Flashlight, 400 Lm, With Carrying Strap, 6000 K, With Batteries

Order Code: ZT2700620S

£82.99 Inc VAT (20%)


Description

TORCH LITE 400 A LED flashlight, 400 lm, with carrying strap, 6000 K, with batteries. Supplied = assembled. Bulb = LED. Operating life = 3 hrs. Luminous flux = 400 lumen. Max. brightness = 15000 lux. Illuminates up to = 120 m. Beam angle = 10 - 60 °. Luminous colour = daylight white. Colour temperature = 6000 K. Power supply = battery operated. Protection type = IK07/IP54. Length = 179 mm. Width = 32 mm. Height = 32 mm. Weight = 0.28 kg. The flashlight provides up to 400 lumens with a range of up to 120 m. The focus function allows you to vary the beam angle from 10° to 60°, from a concentrated and focussed light beam angle to a full beam. Practical carrying strap protects the flashlight during use and keeps it within reach at all times. The LED torch is designed for all professional users who need a sturdy and powerful torch for all kinds of jobs. The housing is very hardwearing and it is designed to provide an ergonomic and secure grip. Supplied complete with batteries and carrying strap. TORCH LITE 400 A is tested in accordance with the ANSI/NEMA FL1 standard. The design of the TORCH LITE 400 A is unique and covered by an EU design patent.

See full description
Specifications for TORCH LITE 400 A LED Flashlight, 400 Lm, With Carrying Strap, 6000 K, With Batteries
  • Supplied
    Assembled
  • Bulb Type
    LED
  • Lumens
    400Lumens
  • Colour Temperature
    6000 K
  • Height
    32mm
  • Luminous Colour
    Daylight White
  • Brightness
    15000 Lux
  • Length
    179mm
  • Weight
    0.28kg
  • Operating Life
    3hours
  • Power Supply
    Battery Operated
  • Beam Angle
    10 - 60°
  • Beam Distance
    120m
  • Protection Type
    IK07 / IP54
  • Width
    32mm
  • Luminous Flux
    400Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome