Tower Pro Portable Tower Light 7000 Lumen

Order Code: ZT4272054S

£82.99 Inc VAT (20%)


Description

This versatile lighting solution offers powerful illumination for diverse trades and spaces, providing both large area flood lighting and focused illumination. Its portability grants users flexibility in their lighting needs, making it invaluable for construction sites, outdoor events, emergencies, photography, automotive repair, and camping. Empowering users with efficient illumination, it ensures access to powerful lighting wherever needed, enhancing convenience and productivity across various applications and environments.

Features and Benefits
• Versatile lighting solution for diverse trades and spaces
• Provides both large area flood lighting and focused illumination
• Portable design offers flexibility in lighting needs
• Invaluable for construction sites, outdoor events, emergencies, photography, automotive repair, and camping

See full description
Specifications for Tower Pro Portable Tower Light 7000 Lumen
  • Series
    Tower Pro
  • Lumens
    7000lm
  • Rechargeable
    Rechargeable
  • Bulb Type
    LED
  • Beam Distance
    95mm
  • Battery Type
    Lithium-Ion Battery
  • MFR Part No.
    NSTOWERPRO-7K
  • Type
    Tower Light
  • Colour
    Black/Yellow
  • Battery Life
    5hrsmin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome