0
1
2

Trigger-Pro Rechargeable Search Light

Order Code: ZT1029719P

£82.99 Inc VAT (20%)


Description

One of the first lightweight LED alternatives to the 2 to 3 million candle power halogen searchlights. With a massive 1000 lumens from the CREE LED, it can provide a focused beam with the ability to cover vast areas. The lithium-ion battery ensures long periods of usage with up to 2 hours on the high setting and up to 15 hours at a reduced luminosity.

Features and Benefits
• Robust polycarbonate housing for durability
• Offers an impressive beam distance of up to 700 metres
• IPX4 rating protects against splashes

See full description
Specifications for Trigger-Pro Rechargeable Search Light
  • Colour
    Yellow
  • Beam Distance
    700m
  • Lumens
    1000Lumens
  • Case Material
    Polypropylene
  • Weight
    500g
  • MFR Part No.
    NSTRIGGER-PRO
  • Voltage
    3.7V
  • Bulb Type
    LED
  • Battery Type
    Lithium-ion
  • Battery Life
    3.4hours
  • Rechargeable
    Rechargeable
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Series
    Trigger Pro
  • Type
    Search Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome