Inc VAT (20%)
A 600 metre beam, with 550 lumens of light output, powered by a rechargable Li-Ion battery. It has four light modes including an emergency function which can be set to automatically turn on in powercuts. The torch can also be used to charge your phone via its built in USB output. Supplied With wall mount, USB cable, USB vehicle charger and shoulder strap. Available with dark grey and Hi-Vis yellow torch bodies. Features and Benefits • USB rechargeable LED torch • Powered by Li-Ion battery • 550 lumens output • 600 metre light beam • Emergency function - can be set to automatically turn on during power cuts • Water and shock resistant Technical Specifications • Run time: 3h high, 7h half power, 5h flashing • Charge time: 12h from almost any USB source • Battery: 3.7V 4.5Ah Li-ion • Light source: 3x CREE XP-G2 LED • Size: L193mm x W117mm x H132mm • Weight: 646g • Water and dust resistant rating: IP54 • Impact resistance: Up to 1.5m
Bulb Type:
LED
Battery Type:
Li-ion
Battery Life:
3 hours
Voltage:
3.7 V
Lumens:
550 Lumens
Overall Length:
193 mm