Twin PK LED Recharg Head Torch

Twin PK LED Recharg Head Torch

Order Code: ZT3139879SCopy

£16.99 Inc VAT (20%)


Description

Compact yet powerful, this rechargeable head torch is ideal for hands free operation. Supplied with two head lamps and one head band upon which the light can be affixed.

Features and Benefits
• Three modes of operation: high, medium and low, for maximum versatility
• Adjustable, easticated head band for comfort when wearing
• Supplied with an additional LED head light as a spare
• Rechargeable via the USB charging cable
• Impact resistant to 1 metre for durability

See full description
Specifications for Twin PK LED Recharg Head Torch
  • MFR Part No.
    T9608R2
  • Battery Type
    Lithium-Ion
  • Beam Distance
    10m
  • Colour
    Black/Yellow
  • Battery Size
    3.7V
  • Rechargeable
    Rechargeable
  • Type
    Head Torch
  • Bulb Type
    LED
  • Battery Life
    4hours
  • Lumens
    80Lumens