0
1
2
3
4

Under-bonnet Cordless 63 SMD LED Rechargeable Lamp - Lithium-ion

Order Code: ZT1226877P

£92.99 Inc VAT (20%)


Description

Robust aluminium design with built-in spring loaded telescopic mounting brackets. Both brackets can rotate 360° individually making it easy to direct the light where required. 63 SMD LEDs have two options on light settings; full - 1000lm, half - 500lm. Includes battery level indicator, mains charger and USB lead.

Specifications for Under-bonnet Cordless 63 SMD LED Rechargeable Lamp - Lithium-ion
  • MFR Part No.
    LED138
  • Battery Type
    3.7V 4.4Ah Li-ion
  • Weight
    0.9kg
  • Power
    10W
  • Charging Time
    4.5hours
  • Operating Time
    High/Low, 3hr/6hr
  • LED Type
    SMD
  • Lumen Output
    500/1000Lumens
  • Width
    1200/1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome