USB LED Head Torch 200LM

Order Code: ZT3139859S

£25.99 Inc VAT (20%)


Description

This USB rechargeable head torch encompasses a high power CREE® LED Light, COB and Red Beam light for versatility in use. Mounted atop an elasticated head band, the product is ideal for use where hands free illumination is needed.

Features and Benefits
• Adjustable swivel head which allows movement up to 80° to direct light where it's needed
• IPX4 rated for resistance to light water splashes such as rain
• 7 Lighting modes: High, Dimmed, Red, COB, COB & Main, COB and Low for versatility
• Rechargeable battery via the USB cable
• Impact resistant as tested to IK05 for durability
• Elasticated head band for comfort when wearing

Notes
• Supplied with USB charging cable

See full description
Specifications for USB LED Head Torch 200LM
  • MFR Part No.
    T9613USB
  • Beam Distance
    90m
  • Rechargeable
    Rechargeable
  • Battery Type
    Lithium-ion
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Bulb Type
    LED
  • Overall Length
    70mm
  • Battery Size
    3.7V
  • Lumens
    200lm
  • Type
    Head Torch
  • Colour
    Black/Yellow
  • Battery Life
    9hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome