Vision HD Headlight 300 LUMENSIPX4 comes with 3 X AAA Bateries

Vision HD Headlight 300 LUMENSIPX4 comes with 3 X AAA Bateries

Order Code: ZT3297145S

£19.99 Inc VAT (20%)

Schedule order and save 5% now

Description

This powerful and compact head torch offers up to 300 lumens output with three various modes of operation.

Features and Benefits
• 3 light output modes: white spot light, white flood light and spot and flood simultaneously
• Dimmable, allowing you to control the intensity of the beam
• Pivoting head to direct the beam where needed
• Shatterproof lens for durability
• Adjustable and non slip headband
• IPX4 rated for some protection against water
• Drop tested to 1 metre for durability

Notes
• Includes 3 x AAA batteries

See full description
Specifications for Vision HD Headlight 300 LUMENSIPX4 comes with 3 X AAA Bateries
  • Beam Distance
    55m
  • Battery Type
    Alkaline
  • Battery Size
    AAA
  • Type
    Head Torch
  • MFR Part No.
    HDB323 VISION HD
  • Colour
    Black/Red
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Weight
    52g
  • Bulb Type
    LED
  • Rechargeable
    Non-rechargeable
  • Lumens
    300Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome