W2 Work Inspection Lamp

Order Code: ZT3300165S

£19.99 Inc VAT (20%)


Description

The LEDLENSER W2 Work Inspection Lamp is a battery-powered pen and test light designed to meet the lighting needs of tradespeople, construction workers, and anyone requiring a reliable miniature light source. With its compact and convenient design, this inspection lamp delivers precise illumination through two different light sources - wide-area flood light and spotlight LED in the lamp head. Experience superior LEDLENSER light quality that guarantees accurate visibility in any situation.

Features and Benefits
• Compact and portable making it the perfect tool for various professional tasks
• Choose between wide-area flood light or spot LED in the lamp head for versatile illumination options
• The lamp features robust plastic housing with a non-slip surface structure and a pocket clip for easy attachment
• Operates using two AAA alkaline batteries (included) or rechargeable NiMH batteries for a reliable and easily replaceable energy supply
• Transport Lock prevents accidental activation and battery drain

Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture

See full description
Specifications for W2 Work Inspection Lamp
  • MFR Part No.
    502808
  • Type
    Inspection Light
  • Beam Distance
    50m
  • Rechargeable
    Hybrid
  • Ingress Protection Rating (IP Rating)
    IP54
  • Bulb Type
    LED
  • Lumens
    40Lumens
    160Lumens
  • Battery Life
    5-20hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome