WF30RE, 280 Lumen Rechargeable Atex Rated, Intrinsically Safe Torch

Order Code: ZT4944774S

£119.99 Inc VAT (20%)


Description

WF30RE is an intrinsically safe Fenix torch designed for use in potentially hazardous and explosive atmospheres and suitable for most areas at risk of explosion (excluding underground mines) .

Built with the usual premium Fenix quality, the high-strength A6061-T6 aluminium body is IP68 rated for 2m submersion (up to 30 minutes) and has been drop tested up to 1.5 meters.

WF30RE uses the included Fenix ARB-L21-2600Ex rechargeable Li-ion battery which has passed temperature and explosion-proof tests and is designed to safely and reliably withstand extreme conditions. The battery enables the torch to operate in temperatures between -35°c to + 45°c.

3 brightness levels of 30 lumens (120 hrs) , 120 lumens (15hrs 40 min) and 280 lumens (6 hrs 50 min) offer versatile operation from close distance to a maximum beam reach of 170 metres. WF30RE also features a 280 lumen strobe mode.
The package includes a UK mains charger and specialized in-line charging circuit protector

Battery Indication LED provides accurate and reliable readings

* Solid green light: 100% - 85%
* Blinking green light: 85% - 50%
* Solid red light: 50% - 25%
* Blinking red light: 25% - 1%

Certified:
ATEX, IECEx, NEPSI & CSA

Zones 1, 2 – potentially explosive gas
Zones 21, 22 – dust atmospheres

Fenix WF30RE features:

• Single button operation:
• Memory mode remembers your last used brightness level (except Strobe)
• Specialised charging protector preserves the intrinsically safe circuit (included)

See full description
Specifications for WF30RE, 280 Lumen Rechargeable Atex Rated, Intrinsically Safe Torch
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome