Wide Field Head Light

Order Code: ZT3139835S

£36.99 Inc VAT (20%)


Description

The T9630 USB head torch is ideal for the end user working in dark and confined spaces where quality of light is important. Boasting COB LED technology delivering 400 lumens, the head torch has a 6 hour runtime.

Features and Benefits
• Four modes of operation: spot light, wide field, full beam and dipped beam to ensure versatility
• Charging indicator light to indicate charge status
• IP65 rated for protection against dust and water
• Rechargeable via USB cable (included)
• Rear flashing red light for visibilty of the user from behind

See full description
Specifications for Wide Field Head Light
  • MFR Part No.
    T9630USB
  • Ingress Protection Rating (IP Rating)
    IP54
  • Bulb Type
    COB LED
  • Type
    Head Torch
  • Battery Size
    3.7V
  • Colour
    Black/Yellow
  • Rechargeable
    Rechargeable
  • Lumens
    400lm
  • Battery Life
    6hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome