Wood Tripod Floor Lamp Home Lighting Elegant E27 Bulb Linen Lamp Shade Beige

Order Code: ZT3347236S

£53.99 Inc VAT (20%)


Description

Beautiful design: Modern and sophisticated, the tall lamp will light up the room beautifully. Tripod-style base is unique and forever stylish.Linen lampshade: Cylinder shaped, the standing lamp allows a soft glow to illuminate through. Can be cleaned easily and keeps cool from the heat.Wood base: In a unique tripod shape, the standard lamp keeps stable and upright for prolonged use in your home. Fitted with a 3m long cable, with the on/off switch easy to locate and use.Dimensions: 152H x Ф45cm. Lampshade: 25H x Ф45cm.CE certified. ASSEMBLY REQUIRED.

See full description
Specifications for Wood Tripod Floor Lamp Home Lighting Elegant E27 Bulb Linen Lamp Shade Beige
  • Product Type
    Floor Lamp
  • Base
    Tripod
  • Assembly
    Required
  • Certification
    CE
  • Colour
    Beige
  • Cable Length
    3m
  • Material
    Wood
  • Bulb Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome