Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
20mm Steel Conduit Distance Saddle Galvanised
By Steeple
Order Code:
ZT5034724S
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 +
£2.75
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/20mm-steel-conduit-distance-saddle-galvanised/p/ZT5034724S
Add to quotation
View all Trunking Fittings
Description
Steeple 20MM STEEL CONDUIT DISTANCE SADDLE GALVANISED Steel Conduit Fittings OB20G
Tags:
#BulkDiscount
Specifications
Specifications for 20mm Steel Conduit Distance Saddle Galvanised
Material
Steel
Diameter
20 - 20mm
Type of Fastening
Screw Hole
Nominal diameter
20mm
Model
Half clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome