Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
20mm Stop Plug Hexagonal Threaded Bright Zinc Plated
By Niglon
Order Code:
ZT5026484S
Qty of 100 for
£149.00
Inc VAT (20%)
£1.49 each
Quantity
Price
Discount
1 - 9999
£1.49
0%
10000 - 19999
£1.43
4%
20000 +
£1.37
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
149.00
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/20mm-stop-plug-hexagonal-threaded-bright-zinc-plated/p/ZT5026484S
Add to quotation
View all Trunking Fittings
Description
Niglon 20MM STOP PLUG HEXAGONAL THREADED BRIGHT ZINC PLATED Steel Conduit Fittings HSP20G
Tags:
#BulkDiscount
Specifications
Specifications for 20mm Stop Plug Hexagonal Threaded Bright Zinc Plated
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome