Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
32mm Stop Plug Hexagonal Threaded Bright Zinc Plated
By Niglon
Order Code:
ZT5035903S
Qty of 25 for
£59.75
Inc VAT (20%)
£2.39 each
Quantity
Price
Discount
1 - 1249
£2.39
0%
1250 - 2499
£2.29
4%
2500 +
£2.20
8%
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
59.75
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/32mm-stop-plug-hexagonal-threaded-bright-zinc-plated/p/ZT5035903S
Add to quotation
View all Trunking Fittings
Description
Niglon 32MM STOP PLUG HEXAGONAL THREADED BRIGHT ZINC PLATED Steel Conduit Fittings HSP32G
Tags:
#BulkDiscount
Specifications
Specifications for 32mm Stop Plug Hexagonal Threaded Bright Zinc Plated
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome