Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Adapter Female Thread 25mm Black PVC
By Mita
Order Code:
ZT5035140S
£3.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/adapter-female-thread-25mm-black-pvc/p/ZT5035140S
Add to quotation
View all Trunking Fittings
Description
Mita ADAPTOR FEMALE THREAD 25MM BLACK PVC Conduit Fittings PVC PFA25B
Specifications
Specifications for Adapter Female Thread 25mm Black PVC
Nominal Tube Diameter
25.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome