Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Adapter Male Thread 25mm White PVC
By Mita
Order Code:
ZT5035259S
£3.29
Inc VAT (20%)
£3.99
17.5% off
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
3.29
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/adapter-male-thread-25mm-white-pvc/p/ZT5035259S
Add to quotation
View all Trunking Fittings
Description
Mita ADAPTOR MALE THREAD 25MM WHITE PVC Conduit Fittings PVC PMA25W
Tags:
#ReducedPrice
Specifications
Specifications for Adapter Male Thread 25mm White PVC
Nominal Tube Diameter
25.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome