Angle Flat 100 x 40mm White uPVC Consort 104

Order Code: ZT5097871S

£21.99 Inc VAT (20%)


Description

Mita ANGLE FLAT 100X40MM WHITE UPVC CONSORT 104 Consort Dado Trunking And Fittings (D5) CTF104W

Specifications for Angle Flat 100 x 40mm White uPVC Consort 104
  • Depth
    40.0mm
  • Width
    100.0mm
  • Angle
    90.00 - 90.00
  • Number of Covers
    1.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome