Angle Internal 100 x 60mm White uPVC Consort 106

Order Code: ZT5097679S

£26.99 Inc VAT (20%)


Description

Mita ANGLE INTERNAL 100X60MM WHITE UPVC CONSORT 106 Consort Dado Trunking And Fittings (D5) CTI106W

Specifications for Angle Internal 100 x 60mm White uPVC Consort 106
  • Depth
    60.0mm
  • Width
    100.0mm
  • Angle
    90.00 - 90.00
  • Number of Covers
    1.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome