Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Bend 45 Degree Outside Lid 50 x 50mm Pre-Galvanised
By Legrand
Order Code:
ZT4999286S
£20.99
Inc VAT (20%)
£21.99
4.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/bend-45-degree-outside-lid-50-x-50mm-pre-galvanised/p/ZT4999286S
Add to quotation
View all Trunking Fittings
Description
Legrand BEND 45DEG OUTSIDE LID 50X50MM PRE-GALVANISED Fittings LT2CL
Specifications
Specifications for Bend 45 Degree Outside Lid 50 x 50mm Pre-Galvanised
Cover Position
External
Angle
45
Width
50mm
Height
50mm
No. of Compartments
1
Material
Steel
Surface Protection
Pre-galvanised
Connector
Coupler not included
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome