Bend 90 Degree Outside Lid 50 x 50mm Pre-Galvanised

Order Code: ZT4999333S

£27.99 Inc VAT (20%)
£29.996.5% off


Description

Legrand BEND 90DEG OUTSIDE LID 50X50MM PRE-GALVANISED Fittings LT2CSL

Specifications for Bend 90 Degree Outside Lid 50 x 50mm Pre-Galvanised
  • Width
    50mm
  • Connector
    Coupler not included
  • Angle
    90
  • Surface Protection
    Pre-galvanised
  • No. of Compartments
    1
  • Height
    50mm
  • Cover Position
    External
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome