Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Bend Gusset 1COMP Inside 50 x 50mm Steel Galvanised Lid and coupling
By Unitrunk
Order Code:
ZT5094303S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/bend-gusset-1comp-inside-50-x-50mm-steel-galvanised-lid-and-coupling/p/ZT5094303S
Add to quotation
View all Trunking Fittings
Description
Unitrunk BEND GUSSET 1COMP INSIDE 50X50MM STEEL GALV LID&COUPLING Standard & Lighting Trunking GIB22
Specifications
Specifications for Bend Gusset 1COMP Inside 50 x 50mm Steel Galvanised Lid and coupling
Material
Steel
Surface Protection
Pre-galvanised
Width
50mm
Height
50mm
Angle
90
Model
Cover
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome