Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Bend Gusset 1COMP Top 100 x 100mm Steel Galvanised Lid and coupling
By Unitrunk
Order Code:
ZT5094386S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/bend-gusset-1comp-top-100-x-100mm-steel-galvanised-lid-and-coupling/p/ZT5094386S
Add to quotation
View all Trunking Fittings
Description
Unitrunk BEND GUSSET 1COMP TOP 100X100MM STEEL GALV LID&COUPLING Standard & Lighting Trunking GTB44
Specifications
Specifications for Bend Gusset 1COMP Top 100 x 100mm Steel Galvanised Lid and coupling
Material
Steel
Surface Protection
Pre-galvanised
Width
100mm
Height
100mm
Angle
90
Model
Cover
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome