Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Bend STD Rising Underscreed 38mm Galvanised Steel Trunking
By Mita
Order Code:
ZT4999838S
£719.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 12th Dec
In Stock
GBP
719.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/bend-std-rising-underscreed-38mm-galvanised-steel-trunking/p/ZT4999838S
Add to quotation
View all Trunking Fittings
Description
Mita BEND STD RISING UNDERSCREED 38MM GALV STL TRKG Screeded Trunking Boxes & Fittings (WK) UTRB38
Specifications
Specifications for Bend STD Rising Underscreed 38mm Galvanised Steel Trunking
No. of Compartments
3
Width
225mm
Height
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome