Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Bending Spring Heavy Gauge 20mm Green
By Mita
Order Code:
ZT5097380S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/bending-spring-heavy-gauge-20mm-green/p/ZT5097380S
Add to quotation
View all Trunking Fittings
Description
Mita BENDING SPRING HEAVY GAUGE 20MM GREEN Conduit Fittings (DD) SPH20
Specifications
Specifications for Bending Spring Heavy Gauge 20mm Green
Tube Diameter
20 - 20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome