Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Box 2 Gang 30mm Silver Grey
By Marshall Tufflex
Order Code:
ZT4989827S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/box-2-gang-30mm-silver-grey/p/ZT4989827S
Add to quotation
View all Trunking Fittings
Description
Marshall Tufflex BOX 2 GANG 30MM SILVER GREY Sterling Fittings (excl P1-3) (1062) ESSB2SG
Specifications
Specifications for Box 2 Gang 30mm Silver Grey
Colour
Hexagon
IK Rating
Red-leaded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome