Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Clip Round U 20mm Black PVC - mmC2BK
By Marshall Tufflex
Order Code:
ZT5101106S
£1.34
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.34
0%
20 - 49
£1.29
3.5%
50 - 99
£1.23
8%
100 - 199
£1.18
12%
200 +
£1.13
15.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.34
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/clip-round-u-20mm-black-pvc-mmc2bk/p/ZT5101106S
Add to quotation
View all Trunking Fittings
Description
Marshall Tufflex CLIP ROUND U 20MM BLACK PVC Conduit Fittings (1002) MMC2BK
Tags:
#BulkDiscount
Specifications
Specifications for Clip Round U 20mm Black PVC - mmC2BK
Diameter
19 - 20mm
Working Temperature
5 - 60