Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Cover Straight for 3C Main Carrier 3M White PVC
By Novar ED&S
Order Code:
ZT4990885S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/cover-straight-for-3c-main-carrier-3m-white-pvc/p/ZT4990885S
Add to quotation
View all Trunking Fittings
Description
Novar ED&S COVER STRAIGHT FOR 3C MAIN CARRIER 3M WHITE PVC Prestige 3D (P4) VP100WHI
Specifications
Specifications for Cover Straight for 3C Main Carrier 3M White PVC
Height
170mm
Length
3000mm
Depth
57mm
Material
Plastic
Colour
White
Sealing Lip Cover
Wall
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome