Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Divider Screening 50mm x 1.5M
By Mita
Order Code:
ZT5006500S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/divider-screening-50mm-x-1-5m/p/ZT5006500S
Add to quotation
View all Trunking Fittings
Description
Mita DIVIDER SCREENING 50MMX1.5M Consort Delta 105 Trunking And Fittings (D6) SS105
Specifications
Specifications for Divider Screening 50mm x 1.5M
Length
1500mm