Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Elbow 45 Degree 1 Comp Top 50 x 50mm Steel Galvanised Lid and coupling
By Unitrunk
Order Code:
ZT5101003S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/elbow-45-degree-1-comp-top-50-x-50mm-steel-galvanised-lid-and-coupling/p/ZT5101003S
Add to quotation
View all Trunking Fittings
Description
Unitrunk ELBOW 45DEG 1 COMP TOP 50X50MM STL GALV LID&COUPLING Standard & Lighting Trunking TE22
Specifications
Specifications for Elbow 45 Degree 1 Comp Top 50 x 50mm Steel Galvanised Lid and coupling
Angle
45 - 45
Material
Steel
Height
50mm
Width
50mm
Model
Cover
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome