Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
End Cap 100 x 50mm White uPVC Consort 105
By Mita
Order Code:
ZT5106017S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/end-cap-100-x-50mm-white-upvc-consort-105/p/ZT5106017S
Add to quotation
View all Trunking Fittings
Description
Mita END CAP 100X50MM WHITE UPVC CONSORT 105 Consort Dado Trunking And Fittings (D5) CTS105W
Specifications
Specifications for End Cap 100 x 50mm White uPVC Consort 105
Depth
50mm
Width
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome