Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
End Cap Double for Bench Trunking 105 x 210mm White
By Marshall Tufflex
Order Code:
ZT4987062S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/end-cap-double-for-bench-trunking-105-x-210mm-white/p/ZT4987062S
Add to quotation
View all Trunking Fittings
Description
Marshall Tufflex END CAP DOUBLE FOR BENCH TRUNKING 105X210MM WHITE Bench Fittings (1056) BECP210WH
Specifications
Specifications for End Cap Double for Bench Trunking 105 x 210mm White
Width
210mm
Depth
105mm
Colour
L
Material
Brown
IK Rating
Red-leaded
Working Temperature
5 - 60
Material Qualifier
Fa4
Model
GU5.3
RAL Number
9003
Type of Fastening
Al
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome