Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
End Cap Maxi 75 x 50mm White
By Marshall Tufflex
Order Code:
ZT5100653S
£2.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/end-cap-maxi-75-x-50mm-white/p/ZT5100653S
Add to quotation
View all Trunking Fittings
Description
Marshall Tufflex END CAP MAXI 75X50MM WHITE Maxi Fittings (excl 50 & 75) (1007) TECS75/50WH
Specifications
Specifications for End Cap Maxi 75 x 50mm White
Width
75mm
Height
50mm
RAL Number
9003
Working Temperature
5 - 60